Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 300 kcmil Wire Gauge
Mfr # YS30
Zoro # G5523782
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 300 kcmil
- Color Code White
- Die Code 17, 298
- Material Copper
- Length 4.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YS30
- Zoro # G5523782
- UPC # 781810508053
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 4.34 in |
Outside Dia. | 0.81 in |
Strip Length | 2 1/16 in |
Barrel Size | Long |
Maximum Wire Size | 300 kcmil |
Barrel Outside Diameter | 0.81 in |
Minimum Wire Size | 300 kcmil |
Overall Length | 4.34 in |
For Wire Size | 300 kcmil |
Maximum Wire Insulation Diameter | 0.81 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code White, Die Code 17, 298, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 300 kcmil, Maximum Wire Size 300 kcmil, Number of Crimps 4, Overall Length 4.34 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- DRILL AMERICA m30x3 HSS Metric Hand Tap (DWTSMT30X3)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle (J1324PGD)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- Burndy Crimping Tools