Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 3/0 AWG Wire Gauge
Mfr # YS27
Zoro # G5522303
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 3/0 AWG
- Color Code Orange
- Die Code 14
- Material Copper
- Length 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS27
- Zoro # G5522303
- UPC # 781810507704
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 3.3 in |
Outside Dia. | 0.62 in |
For Wire Size | 3/0 AWG |
Barrel Outside Diameter | 0.62 in |
Minimum Wire Size | 3/0 AWG |
Maximum Wire Size | 3/0 AWG |
Maximum Wire Insulation Diameter | 0.62 in |
Barrel Size | Long |
Overall Length | 3.3 in |
Strip Length | 1 9/16 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Orange, Die Code 14, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Number of Crimps 2, Overall Length 3.3 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- DRILLCO 21/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E142)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- Burndy Crimping Tools