Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 2/0 AWG Wire Gauge
Mfr # YS26
Zoro # G5512722
original price:
$9.89
7% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 2/0 AWG
- Color Code Black
- Die Code 13
- Material Copper
- Length 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS26
- Zoro # G5512722
- UPC # 781810507605
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 3.3 in |
Outside Dia. | 0.56 in |
Barrel Size | Long |
Minimum Wire Size | 2/0 AWG |
Overall Length | 3.3 in |
Maximum Wire Size | 2/0 AWG |
Barrel Outside Diameter | 0.56 in |
For Wire Size | 2/0 AWG |
Strip Length | 1 9/16 in |
Maximum Wire Insulation Diameter | 0.56 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Black, Die Code 13, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Number of Crimps 2, Overall Length 3.3 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9128)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- DEWALT T25 STAR BIT (DW2625B)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- Burndy Crimping Tools