Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 2 AWG Wire Gauge
Mfr # YS2C
Zoro # G5538878
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 2 AWG
- Color Code Brown
- Die Code 10
- Material Copper
- Length 2.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS2C
- Zoro # G5538878
- UPC # 781810507001
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 2.82 in |
Outside Dia. | 0.42 in |
Maximum Wire Insulation Diameter | 0.42 in |
Barrel Outside Diameter | 0.42 in |
For Wire Size | 2 AWG |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 2 AWG |
Barrel Size | Long |
Strip Length | 1 5/16 in |
Overall Length | 2.82 in |
Description
This BURNDY YS2C Long-Barrel Splice is the perfect product for your wiring needs. You can use it to connect two wires together. The long barrel splice is made of tin-plated copper, which has a resistance to corrosion and is able to last longer than other metals. It features a brown color code that allows you to easily identify the wire gauge. This 2 AWG wire gauge splice has an outside diameter of 0.42 in., making it easy to use with most cables. It comes with a die code of 10, which makes it suitable for all types of work on large conductors and electrical equipment. The BURNDY Long Barrel Splice will allow you to quickly and easily make connections without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5-5/8 in, Finish: Chrome (60616)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- Burndy Crimping Tools