Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 1/0 AWG Wire Gauge
Mfr # YS25
Zoro # G5498713
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 1/0 AWG
- Color Code Pink
- Die Code 12, 348
- Material Copper
- Length 3.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS25
- Zoro # G5498713
- UPC # 781810507506
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 3.08 in |
Outside Dia. | 0.51 in |
Maximum Wire Insulation Diameter | 0.51 in |
For Wire Size | 1/0 AWG |
Strip Length | 1 7/16 in |
Overall Length | 3.08 in |
Maximum Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.51 in |
Barrel Size | Long |
Minimum Wire Size | 1/0 AWG |
Description
The BURNDY YS25 Long-Barrel Splice is the perfect tool for your next electrical project. It is easy to use and allows you to make an efficient connection with ease. The long barrel splice has a wire gauge of 1/0 AWG, which makes it compatible with larger wires. This splice features tin-plated copper material, allowing it to conduct electricity without corroding or rusting. The outside diameter measures 0.51 in., while the straight wireway length is 3.08 in.. With a die code of 12, this splice can be used on various types of wires such as telephone and computer cables. Equip yourself with the BURNDY YS25 Long Barrel Splice for your next electrical project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- Burndy Crimping Tools