Shop All Mechanical Lugs
Burndy
Intersystem Bonding Connector, 14AWG
Mfr # BDT1
Zoro # G4649811
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Grounding Bar Holes and Size For 8 to 2 AWG Wire, For 14 to 6 AWG Wire
- Grounding Bar Length 2 15/16 in
- Type Commercial
- Conductor Size (AWG) 2 AWG (Ground Wire), 6 AWG (Intersystem Wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDT1
- Zoro # G4649811
- UPC # 781810483695
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Grounding Bar Holes and Size | For 8 to 2 AWG Wire, For 14 to 6 AWG Wire |
Grounding Bar Length | 2 15/16 in |
Conductor Size (AWG) | 2 AWG (Ground Wire), 6 AWG (Intersystem Wire) |
Grounding Bar Width | 2 in |
Details
Item | Grounding Strip Kit |
Material | Copper |
Item - Grounding Connector | Grounding Strip Kit |
Type | Commercial |
Standards | UL Listed |
Grounding Bar Thickness | 1 5/8 in |
Ground Wire Included | No |
Material - Grounding Connector | Copper |
For Use With | Grounding & Bonding |
Includes | Busbar with Set Screws, Flat Washer, Intersystem Bonding Label, Plastic Disk, Servit Post |
Application | Designed to meet the requirements of NEC Article 250.94 Bonding for Other Systems |
Certification - CSA Approved | No |
UL Listed | Yes |
Trade Name | BONDIT® |
Description
Grounding Strip Kit, Material Copper, For Use With Grounding & Bonding, Grounding Bar Holes and Size For 8 to 2 AWG Wire, For 14 to 6 AWG Wire, Grounding Bar Length 2 15/16 in, Grounding Bar Thickness 1 5/8 in, Grounding Bar Width 2 in, Ground Wire Included No, Includes Busbar with Set Screws, Flat Washer, Intersystem Bonding Label, Plastic Disk, Servit Post, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- Burndy Lugs & Split Bolts