Shop All Cable Supports
Burndy
INSULATING COVER FOR CU H-TAP, FITS YH292C YH298C & YH2929,250 KCMIL
Mfr # CFDFR
Zoro # G3191168
product price: $18.99
/ea
Sold in multiples of 25 for $474.75
$474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- Type CF-FR, Flame Retardant
- Thickness 0.08 in
- Certification - 94V0 Rated N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CFDFR
- Zoro # G3191168
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Conductor - Copper Str Size Range | 250 kcmil |
Dimension - Width inch | 1.59 in |
Dimension - L Length Overall mm | 86 mm |
Conductor - Max Length | 0.95 in |
Dimension - Length Overall inch | 3.39 in |
Conductor - Copper Str Size | 250 kcmil |
Dimension - Height inch | 2.02 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- GARDNER BENDER Wire Staple Gun, LowVolt, Stainless Steel (MSG-301)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- Burndy Cable Supports