Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 6.70 In. L
Mfr # BISR250DB
Zoro # G4667695
product price: $68.95
/ea
$68.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 4/0
- Max. Conductor Size 250 kcmil
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BISR250DB
- Zoro # G4667695
- UPC # 781810555316
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4/0 |
Max. Conductor Size | 250 kcmil |
Stud Size | 5/16 in |
Length | 6.7 in |
Width | 2.17 in |
Length (Straight Wireway) | 6.7 in |
Overall Width | 1.18 in |
Overall Length | 6.7 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Wire Size Range | 4/0 AWG - 250 kcmil |
Strip Length | 7/8 in |
Hex Size | 5/16 in |
Conductor Size | 4/0 AWG-250 KCMIL |
Conductor - Copper Str Size Range | 4/0 - 250 Str |
Dimension - Strip Length inch | 7/8 in |
Conductor - Copper Str Size | 4/0 AWG;250 kcmil |
Dimension - L Length Overall mm | 170.18 mm |
Conductor - AL Str Size Range | 4/0 - 250 Str |
Dimension - Screw Size inch | 45054 |
Dimension - Height inch | 2.17 in |
Dimension - Width inch | 1.18 in |
Dimension - Width mm | 29.97 mm |
Conductor - AL Str Size | 4/0;250 kcmil |
Dimension - Length Overall inch | 6.7 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Red, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QDA8C)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- Burndy Lugs & Split Bolts