Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 6.30 In. W
Mfr # BISR1DB
Zoro # G4682641
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 2 AWG
- Max. Conductor Size 1 AWG
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BISR1DB
- Zoro # G4682641
- UPC # 781810555323
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG |
Max. Conductor Size | 1 AWG |
Stud Size | 5/16 in |
Length | 6.3 in |
Width | 1.59 in |
Length (Straight Wireway) | 6.3 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Overall Length | 6.3 in |
Wire Size Range | 2 AWG - 1 AWG |
Hex Size | 5/32 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Overall Width | 0.88 in |
Strip Length | 7/8 in |
Conductor Size | 2-1 AWG |
Dimension - Height inch | 1.75 in |
Conductor - AL Str Size | 2 AWG;1 AWG |
Dimension - Strip Length inch | 7/8 in |
Conductor - Copper Str Size | #2 AWG;#1 AWG |
Dimension - Width inch | 0.88 in |
Dimension - Screw Size inch | 45062 |
Dimension - Width mm | 22.3 mm |
Conductor - Copper Str Size Range | 2 - 1 Str |
Dimension - Length Overall inch | 6.3 in |
Conductor - AL Str Size Range | 2 - 1 Str |
Dimension - L Length Overall mm | 160 mm |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Red, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed, Connector Type Double-Sided Entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSC)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QDA8C)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- Burndy Lugs & Split Bolts