Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 2.97 In. L
Mfr # BIBD2503
Zoro # G4675745
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 3
- Min. Conductor Size 10 AWG
- Max. Conductor Size 250 kcmil
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BIBD2503
- Zoro # G4675745
- UPC # 781810554951
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 250 kcmil |
Stud Size | 3/8 in |
Length | 2.97 in |
Width | 2.64 in |
Length (Straight Wireway) | 2.97 in |
Wire Size Range | 10 AWG - 250 kcmil |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Overall Length | 2.97 in |
Hex Size | 5/16 in |
Overall Width | 2.64 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Conductor Size | 10 AWG-250 KCMIL |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - AL Str Size Range | 8 AWG-250 kcmil |
Dimension - Height inch | 2.13 in |
Dimension - Height fraction | 2.125 in |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Width fraction | 2-16/25 in |
Dimension - Width inch | 2.64 in |
Dimension - Length Overall inch | 2.97 in |
Dimension - L Length Overall mm | 75 mm |
Dimension - Width mm | 67 mm |
Conductor - Copper Str Size Range | 10 AWG-250 kcmil |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SCO8V02H30S)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QQA342N)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- Burndy Mechanical Lugs