Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 2.97 In. L
Mfr # 1PLD2503
Zoro # G4704874
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 3
- Min. Conductor Size 10 AWG
- Max. Conductor Size 250 kcmil
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 1PLD2503
- Zoro # G4704874
- UPC # 781810555194
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 250 kcmil |
Stud Size | 3/8 in |
Length | 2.97 in |
Width | 2.64 in |
Length (Straight Wireway) | 2.97 in |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Wire Size Range | 10 AWG - 250 kcmil |
Overall Width | 2.64 in |
Strip Length | 1 in |
Overall Length | 2.97 in |
Conductor Size | 10 AWG-250 KCMIL |
Dimension - Height inch | 2.13 in |
Dimension - Width fraction | 2-16/25 in |
Dimension - Height fraction | 2.125 in |
Conductor - AL Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Screw Size inch | 45054 |
Conductor - Copper Str Size Range | 10 AWG-250 kcmil |
Conductor - AL Str Size Range | 10 AWG-250 kcmil |
Dimension - Length Overall inch | 2.97 in |
Dimension - Width mm | 67 mm |
Conductor - Copper Str Size | 10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Width inch | 2.64 in |
Dimension - L Length Overall mm | 75 mm |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, Standards UL Listed, Compatible with Product Type Code Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501TN)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- Burndy Lugs & Split Bolts