Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 2.75 In. W
Mfr # 1PLD6002
Zoro # G4658893
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 4 AWG
- Max. Conductor Size 600 kcmil
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 1PLD6002
- Zoro # G4658893
- UPC # 781810555217
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG |
Max. Conductor Size | 600 kcmil |
Stud Size | 5/16 in |
Length | 3.0 in |
Width | 2.75 in |
Length (Straight Wireway) | 3.0 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Hex Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Wire Size Range | 4 AWG - 600 kcmil |
Strip Length | 1 1/8 in |
Overall Length | 2.72 in |
Overall Width | 3 in |
Conductor Size | 4 AWG-600 KCMIL |
Dimension - Screw Size inch | 13/16 |
Dimension - L Length Overall mm | 69 mm |
Dimension - Length Overall inch | 2.72 in |
Conductor - AL Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil |
Conductor - AL Str Size Range | 4 AWG-600 kcmil |
Dimension - Width inch | 3.00 in |
Dimension - Height inch | 2.75 in |
Conductor - Copper Str Size Range | 4 AWG-600 kcmil |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil |
Dimension - Height fraction | 2.75 in |
Dimension - Width mm | 76 mm |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- BURNDY Mechancl Conn, Lug Kit, 250 kcmil to 6 AWG (KAUKIT2)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- Burndy Lugs & Split Bolts