Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 1.56 In. L
Mfr # BIBD2/02
Zoro # G4689526
original price:
$48.75
21% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 14 AWG
- Max. Conductor Size 2/0 AWG
- Stud Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BIBD2/02
- Zoro # G4689526
- UPC # 781810554982
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 2/0 AWG |
Stud Size | 3/16 in |
Length | 1.56 in |
Width | 1.52 in |
Length (Straight Wireway) | 1.56 in |
Wire Size Range | 14 AWG - 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 1.52 in |
Overall Width | 1.56 in |
Hex Size | 3/16 in |
Conductor Size | 14-2/0 AWG |
Dimension - Width fraction | 1-14/25 in |
Physical Attribute - Socket Size | 0.19 |
Dimension - L Length Overall mm | 39 mm |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Conductor - Copper Str Size Range | 14 AWG-2/0 Str |
Dimension - Length Overall inch | 1.52 in |
Dimension - Height inch | 1.38 in |
Dimension - Width inch | 1.56 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 Str |
Dimension - Width mm | 40 mm |
Conductor - AL Str Size Range | 8 AWG-2/0 AWG |
Dimension - Height fraction | 1.375 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Control Light Sensor Cfl (SLC5BCW-4)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL3A)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- Burndy Lugs & Split Bolts