Shop All Mechanical Lugs
Burndy
Insulated Multitap Connector, 1.51 In. L
Mfr # BIBD43
Zoro # G4658175
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 3
- Min. Conductor Size 14 AWG
- Max. Conductor Size 4 AWG
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # BIBD43
- Zoro # G4658175
- UPC # 781810555088
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 4 AWG |
Stud Size | 3/16 in |
Length | 1.51 in |
Width | 1.5 in |
Length (Straight Wireway) | 1.51 in |
Wire Size Range | 14 AWG - 4 AWG |
Overall Width | 1.5 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Length | 1.51 in |
Hex Size | 1/8 in |
Conductor Size | 14-4 AWG |
Dimension - Length Overall inch | 1.51 in |
Dimension - Width inch | 1.50 in |
Conductor - Copper Str Size Range | 14 AWG-4 Str |
Conductor - AL Str Size Range | 8 AWG-4 AWG |
Dimension - L Length Overall mm | 38 mm |
Dimension - Screw Size inch | 44930 |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 Str |
Dimension - Width fraction | 1-1/2 in |
Dimension - Width mm | 38 mm |
Dimension - Height fraction | 1.25 in |
Dimension - Height inch | 1.25 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- BURNDY Insulated Multitap Connector, 4.01 In. L (1PBS250)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- Burndy Mechanical Lugs