Burndy

Insulated Gutter Connector, Tap, Alum (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Mechanical Lugs

Key Features

  • Connector Type Double-Sided Entry
  • Min. Conductor Size 14 AWG
  • Max. Conductor Size 500 kcmil
  • Length 4.58 in
  • Width 3.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. Conductor Size 14 AWG
Max. Conductor Size 500 kcmil
Length 4.58 in
Width 3.5 in
Length (Straight Wireway) 4.58 in
Overall Length 4.58 in
For Wire Size 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG
Wire Size Range 14 AWG - 2/0 AWG
For Stranded Copper Wire Size - Maximum 2/0 AWG
For Stranded Copper Wire Size - Minimum 14 AWG
Overall Width 3.5 in

Description

Insulated Gutter Connector, Body Material Aluminum, Finish Tin Plated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed, Compatible with Product Type Copper and Aluminum Combinations, Connector Type Double-Sided Entry, Direct Burial Rated No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products