Shop All Hydraulic Crimping Tools
Burndy
Hypress Covered Head
Mfr # Y750CHSXT
Zoro # G4691276
Free Shipping & Returns
$3,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Crimping Force (Tons) 12.0
- Width (In.) 8.71
- Length (In.) 23.96
- Max. Crimping Force 24,000 lb
- Height (In.) 2.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # Y750CHSXT
- Zoro # G4691276
- UPC # 781810464335
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Width (In.) | 8.71 |
Length (In.) | 23.96 |
Height (In.) | 2.86 |
Maximum Compatible Wire Size | 750 kcmil |
Minimum Compatible Wire Size | 8 AWG |
Tool Length | 24 in |
Details
Item | Hypress Covered Head |
Max. Crimping Force (Tons) | 12.0 |
Max. Crimping Force | 24,000 lb |
Crimping Force (Lbs.) | 24000 |
For Use With | Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors |
Application | Crimping |
Type | COMMERCIAL |
Crimping Capacity - Copper Lugs | 8 AWG - 750 kcmil |
Compatible Connector | C-Taps, Compression Grounding Connectors, Compression Lugs and Splices |
Crimping Capacity - Aluminum Lugs | 8 AWG - 750 kcmil |
Grip Type - Insulated | Non-Insulated |
Maximum Jaw Opening | 1 5/8 in |
Description
Hypress Covered Head, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 750 kcmil, Tool Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- BURNDY Dieless Hydraulic Crimper, 24" L, 13.6 lb (Y81K2)
- BURNDY Hydraulic Self Contained Crimp Tool (Y644HSXT)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- PARKER Hose CrimpingMachine, Force 30 ton, L 6 in (94C-002-PFD)
- WEATHERHEAD Spacer Ring, 16940 (T-400-46R)
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- Burndy Hydraulic Crimping Tools