Shop All Hydraulic Crimping Tools
Burndy
Hydraulic Self Contained Crimp Tool
Mfr # Y644HSXT
Zoro # G4664737
product price: $3,397.99
/ea
Free Shipping & Returns
$3,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Terminals, Hyplugs
- Height (In.) 3
- Application Crimping
- Max. Crimping Force (Tons) 11.0
- Length (In.) 23.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # Y644HSXT
- Zoro # G4664737
- UPC # 781810557310
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height (In.) | 3 |
Length (In.) | 23.20 |
Width (In.) | 7.04 |
Maximum Compatible Wire Size | 1,000 kcmil |
Tool Length | 23 1/4 in |
Minimum Compatible Wire Size | 6 AWG |
Description
Dieless Crimper, Crimper Style Dieless One-Crimp Latch Head Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type ACSR, Minimum Compatible Wire Size 6 AWG, Maximum Compatible Wire Size 1,000 kcmil, Maximum Crimping Force 11 ton, Tool Length 23 1/4 in, Insulated No, Crimping Capacity - Aluminum Lug 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 750 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2240-16-16s)
- BANDO Metric V-Belts, Spz1120 (SPZ1120)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- BURNDY Dieless Hydraulic Crimper, 24" L, 13.6 lb (Y81K2)
- BURNDY Hypress Covered Head (Y750CHSXT)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- WEATHERHEAD Spacer Ring, 1555757 (ET425SR-045A)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- Burndy Hydraulic Industrial Tools