Shop All Electric Hydraulic Pumps
Burndy
Hydraulic Pump, Commercial, 0.625 hp, Electric Motor, 10,000 Max Pressure
Mfr # Y10AC9
Zoro # G4671195
product price: $5,692.99
/ea
Free Shipping & Returns
$5,692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Commercial
- Reservoir Capacity (Cu.-In.) 92.98 cu in
- Reservoir Capacity (Gal.) 0.403 gal
- HP 0.625 hp
- Maximum Pressure 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # Y10AC9
- Zoro # G4671195
- UPC # 781810560129
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size | 10 ft |
Overall Width | 6.5 in |
Overall Height | 14.4 in |
Overall Length | 8.3 in |
Description
Hydraulic Pump, Horsepower - Maximum 5/8 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Reservoir Capacity 0.4 gal, Reservoir Material Aluminum, Overall Height 14.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Current 11 A, Includes Steel carrying case with locking latch, Motor Type Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E578)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- CONCENTRIC INTERNATIONAL Concentric Two-Stage Pump 11 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250011)
- BOSCH 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- Burndy Electric Hydraulic Pumps