Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 50ft., .38"
Mfr # HSC38FR
Zoro # G4942520
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Color Clear
- Application For Terminations And Splices
- Material Polyvinyl chloride
- Wall Thickness 0.025
- Recovery - Max ID 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC38FR
- Zoro # G4942520
- UPC # 781810266304
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.375 |
Conductor Size | 6AWG - 4AWG |
Details
Color | Clear |
Application | For Terminations And Splices |
Material | Polyvinyl chloride |
Wall Thickness | 0.025 |
Recovery - Max ID | 0.187 |
Code Wire Range | #6-#4 |
Flex Wire Range | #8-#6 |
UL Recognized | Y |
Certification - CSA Approved | Yes |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Trade Name | VISI-SHRINKā¢ |
Connector Type | CLEAR TUBES |
Conductor Range | #8 AWG to #6 AWG |
Description
Heat Shrink Tubing,Clear,50ft.,.38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. (HST-101B)
- CRESCENT NICHOLSON 8" Triangle Single Cut Regular Taper File (13875MN)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- Burndy Heat Shrink Tubing