Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 50ft., 3/4"
Mfr # HSC34FR
Zoro # G4942539
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Color Clear
- Application For Terminations And Splices
- Material Polyvinyl chloride
- Wall Thickness 0.03
- Dimension (Max Before Shrink) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC34FR
- Zoro # G4942539
- UPC # 781810266250
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.75 |
Conductor Size | 1/0AWG - 3/0AWG |
Details
Color | Clear |
Application | For Terminations And Splices |
Material | Polyvinyl chloride |
Wall Thickness | 0.03 |
Recovery - Max ID | 0.38 |
Code Wire Range | 1/0-3/0 |
Flex Wire Range | #2-1/0 |
Product Description | Vinyl Fire Retardant Clear Heat Shrink Tubing, 1/0-3/0(Code) #2-1/0(Flex), 600V |
Conductor Range | #2 AWG to # 1/0 AWG |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Certification - CSA Approved | Yes |
Connector Type | CLEAR TUBES |
Trade Name | VISI-SHRINKâ„¢ |
Description
Heat Shrink Tubing,Clear,50ft.,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- 3M Shrink Tubing, 1.3in ID, Black, 4ft, PK20 (MDT-1300-48"-BLACK-20 PCS)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- Burndy Heat Shrink Tubing