Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 50ft., 1/4"
Mfr # HSC14FR
Zoro # G4942548
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application For Terminations And Splices
- Wall Thickness 0.03
- Recovery - Max ID 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC14FR
- Zoro # G4942548
- UPC # 781810266199
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.25 |
Conductor Size | 12AWG -8AWG |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | For Terminations And Splices |
Wall Thickness | 0.03 |
Recovery - Max ID | 0.13 |
Flex Wire Range | #12-#10 |
Product Description | Heat Shrink Tubing, 0.25" ID Min.(Exp.), 0.125" ID Max.(Rec.), 12-10 Flex, PVC, Flame Retardant, Clear, 600V |
Code Wire Range | #12-#8 |
Connector Type | CLEAR TUBES |
Certification - CSA Approved | Yes |
Trade Name | VISI-SHRINKā¢ |
Conductor Range | #12 AWG to #10 AWG |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Description
Heat Shrink Tubing,Clear,50ft.,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- Burndy Heat Shrink Tubing