Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 50ft., 1/2"
Mfr # HSC12FR
Zoro # G4942609
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application For Terminations And Splices
- Wall Thickness 0.03
- Product Description Vinyl Fire Retardant Clear Heat Shrink Tubing, #4-#1(Code) #6-#4(Flex), 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC12FR
- Zoro # G4942609
- UPC # 781810266175
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.5 |
Conductor Size | 4AWG - 1AWG |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | For Terminations And Splices |
Wall Thickness | 0.03 |
Product Description | Vinyl Fire Retardant Clear Heat Shrink Tubing, #4-#1(Code) #6-#4(Flex), 600V |
Flex Wire Range | #6-#4 |
Code Wire Range | #4-#1 |
Recovery - Max ID | 0.25 |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Trade Name | VISI-SHRINKā¢ |
Certification - CSA Approved | Yes |
Connector Type | CLEAR TUBES |
Conductor Range | #6 AWG to #4 AWG |
Description
Heat Shrink Tubing,Clear,50ft.,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8425-8)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Black (HS368-S50-BLACK)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- DR SHRINK Dr. Shrink DS-2012100W 20 x 100 ft. 12 ml Shrink Wrap - White (DS-2012100W)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- Burndy Heat Shrink Tubing