Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 25ft., 2"
Mfr # HSC200FR
Zoro # G4942557
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application For Terminations And Splices
- Wall Thickness 0.05
- Code Wire Range 800-1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC200FR
- Zoro # G4942557
- UPC # 781810266236
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 2 |
Conductor Size | 800kcmil - 1000kcmil |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | For Terminations And Splices |
Wall Thickness | 0.05 |
Code Wire Range | 800-1000 |
Recovery - Max ID | 1 |
Product Description | PVC Clear Heat Shrink Tubing, 800-1000 Code, 500-750 Flex, 600 V, Fire Retardant |
Flex Wire Range | 500-750 |
Trade Name | VISI-SHRINKā¢ |
Connector Type | CLEAR TUBES |
Certification - CSA Approved | Yes |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Description
Heat Shrink Tubing,Clear,25ft.,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Bar Kit (TGK12CP)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- Burndy Heat Shrink Tubing