Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 25ft., 1.5"
Mfr # HSC112FR
Zoro # G4942408
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application Used on UL Recognized TO 600V
- Wall Thickness 0.04
- Flex Wire Range 250-500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC112FR
- Zoro # G4942408
- UPC # 781810266151
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 1.5 |
Conductor Size | 350kcmil - 750kcmil |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | Used on UL Recognized TO 600V |
Wall Thickness | 0.04 |
Flex Wire Range | 250-500 |
Code Wire Range | 350-750 |
Product Description | Heat Shrink Tubing, 1.5" ID Min.(Exp.), 0.75" ID Max.(Rec.), 250-500 Flex, PVC, Flame Retardant, Clear, 600V |
Recovery - Max ID | 0.75 |
Certification - CSA Approved | Yes |
Connector Type | CLEAR TUBES |
Type | HSC-FR, Fire Retardant |
Trade Name | VISI-SHRINKā¢ |
Conductor Range | 250-500 Kcmil |
Description
Heat Shrink Tubing,Clear,25ft.,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- KABLE KONTROL Kable KontrolĀ® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- Burndy Heat Shrink Tubing