Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 25ft., 1/2"
Mfr # HSC12T300PF
Zoro # G4942469
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC12T300PF
- Zoro # G4942469
- UPC # 781810213803
- Country of Origin Canada
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,Clear,25ft.,1/2" |
Description
Heat Shrink Tubing,Clear,25ft.,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A16P12SS6)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (TR20R)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Red (HS369-S25-RED)
- Burndy Heat Shrink Tubing