Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 25ft., 1"
Mfr # HSC100FR
Zoro # G4942511
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$185.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application Used on UL Recognized TO 600V
- Wall Thickness 0.035
- UL Recognized Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC100FR
- Zoro # G4942511
- UPC # 781810266120
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 1 |
Conductor Size | 4/0AWG - 300kcmil |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | Used on UL Recognized TO 600V |
Wall Thickness | 0.035 |
UL Recognized | Y |
Code Wire Range | 4/0-300 |
Flex Wire Range | 1/0-4/0 |
Recovery - Max ID | 0.5 |
Type | HSC-FR, Fire Retardant |
Certification - CSA Approved | Yes |
Conductor Range | #1/0 AWG to #4/0 AWG |
Trade Name | VISI-SHRINKā¢ |
Connector Type | CLEAR TUBES |
Description
Heat Shrink Tubing,Clear,25ft.,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- BIG HORN Space Balls, PK 100 (19451)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- GB TUBE HEAT SHRINK 3/8""CD3 (HST-375)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- Burndy Heat Shrink Tubing