Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 250ft., 3/4"
Mfr # HSC34FR250
Zoro # G4942563
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Color Clear
- Wall Thickness 0.03
- Material Polyvinyl chloride
- Product Description PVC Clear Heat Shrink Tubing, 1/0-3/0 Code, #2-1/0 Flex, 600 V, Fire Retardant
- Flex Wire Range #2-1/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC34FR250
- Zoro # G4942563
- UPC # 781810266267
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.75 |
Conductor Size | 1/0AWG - 3/0AWG |
Details
Color | Clear |
Wall Thickness | 0.03 |
Material | Polyvinyl chloride |
Product Description | PVC Clear Heat Shrink Tubing, 1/0-3/0 Code, #2-1/0 Flex, 600 V, Fire Retardant |
Flex Wire Range | #2-1/0 |
Code Wire Range | 1/0-3/0 |
Recovery - Max ID | 0.38 |
Conductor Range | #2 AWG to # 1/0 AWG |
Trade Name | VISI-SHRINKā¢ |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Certification - CSA Approved | Yes |
Connector Type | CLEAR TUBES |
Application | For Terminations And Splices |
Description
Heat Shrink Tubing,Clear,250ft.,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- JASCO WHT Plug In PWR Switch (25511)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- PANDUIT Heat Shrink Label, 2x0.44, PK500 (H200X044H1T)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Black (HS369-S25-BLACK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Blue (HS3-0125-100-BL)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- Burndy Heat Shrink Tubing