Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 250ft., 1/2"
Mfr # HSC12FR250
Zoro # G4942417
product price: $614.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Color Clear
- Wall Thickness 0.03
- Material Polyvinyl chloride
- Product Description PVC Clear Heat Shrink Tubing, #1-#4 Code, #4-#6 Flex, 600 V, Fire Retardant
- Dimension (Max Before Shrink) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # HSC12FR250
- Zoro # G4942417
- UPC # 781810266182
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.5 |
Conductor Size | 4AWG - 1AWG |
Details
Color | Clear |
Wall Thickness | 0.03 |
Material | Polyvinyl chloride |
Product Description | PVC Clear Heat Shrink Tubing, #1-#4 Code, #4-#6 Flex, 600 V, Fire Retardant |
Code Wire Range | #4-#1 |
Flex Wire Range | #6-#4 |
Recovery - Max ID | 0.25 |
Application | For Terminations And Splices |
Trade Name | VISI-SHRINKā¢ |
Conductor Range | #6 AWG to #4 AWG |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Certification - CSA Approved | Yes |
Connector Type | CLEAR TUBES |
Description
Heat Shrink Tubing,Clear,250ft.,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- DECORA Swtch Decora Cmbo 3Rk W (01755-0WS)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-25PK)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- 3M Shrink Tubing, 0.125in ID, Black, 500ft, PK3 (FP301-1/8-500'-BLACK-SPOOL)
- Burndy Heat Shrink Tubing