Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 100ft., 2"
Mfr # HSC200FR100
Zoro # G4942660
product price: $1,783.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Color Clear
- Wall Thickness 0.05
- Material Polyvinyl chloride
- Flex Wire Range 500-750
- Recovery - Max ID 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # HSC200FR100
- Zoro # G4942660
- UPC # 781810266243
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 2 |
Conductor Size | 800kcmil - 1000kcmil |
Details
Color | Clear |
Wall Thickness | 0.05 |
Material | Polyvinyl chloride |
Flex Wire Range | 500-750 |
Recovery - Max ID | 1 |
Code Wire Range | 800-1000 |
Product Description | Polyvinyl Chloride Clear Heat Shrink Tubing, 800 - 1000 kcmil Code, 500 - 750 kcmil Flex |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Application | For Terminations And Splices |
Trade Name | VISI-SHRINKā¢ |
Connector Type | CLEAR TUBES |
Certification - CSA Approved | Yes |
Description
Heat Shrink Tubing,Clear,100ft.,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- Burndy Heat Shrink Tubing