Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 100ft., 1.5"
Mfr # HSC112FR100
Zoro # G4942432
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC112FR100
- Zoro # G4942432
- UPC # 781810266168
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,Clear,100ft.,1.5" |
Description
Heat Shrink Tubing,Clear,100ft.,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32033T)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 9A, 32V AC, 1kA at 32V AC, 5 PK (MDL-9-R)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-200-4-BK)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Green (HS357-S100-Green)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- THERMON TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (DP-295914)
- Burndy Heat Shrink Tubing