Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Clear, 100ft., 1"
Mfr # HSC100FR100
Zoro # G4942502
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl chloride
- Application Used on UL Recognized TO 600V
- Wall Thickness 0.04
- Recovery - Max ID 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC100FR100
- Zoro # G4942502
- UPC # 781810266137
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 1 |
Conductor Size | 4/0AWG - 300kcmil |
Details
Color | Clear |
Material | Polyvinyl chloride |
Application | Used on UL Recognized TO 600V |
Wall Thickness | 0.04 |
Recovery - Max ID | 0.5 |
Flex Wire Range | 1/0-4/0 |
Product Description | PVC Clear Heat Shrink Tubing, 4/0-300 Code, 1/0-4/0 Flex, 600 V, Fire Retardant |
Code Wire Range | 4/0-300 |
Connector Type | CLEAR TUBES |
Trade Name | VISI-SHRINKā¢ |
Conductor Range | #1/0 AWG to #4/0 AWG |
Type | HSC-FR, Fire Retardant |
Certification - CSA Approved | Yes |
Description
Heat Shrink Tubing,Clear,100ft.,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Clear (HS363-S200-CLEAR)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Brown (HS357-S10-BROWN)
- Burndy Heat Shrink Tubing