Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Black, 3/4"dia, 4ft.
Mfr # HSB34H48PF5
Zoro # G4942487
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrink Ratio 0.0840277777777778
- Material Cross-linked Polyolefin
- Application For Direct Burial
- Wall Thickness 0.09
- Dimension (Max Before Shrink) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSB34H48PF5
- Zoro # G4942487
- UPC # 781810214893
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.75 |
Nominal Diameter (in) | 0.75 |
Conductor Size | 6AWG - 2AWG |
Details
Shrink Ratio | 0.0840277777777778 |
Material | Cross-linked Polyolefin |
Application | For Direct Burial |
Wall Thickness | 0.09 |
Industry Standards | UL486D |
Recovery - Max ID | 0.22 |
Product Description | Heat Shrink Tubing, 0.75" ID Min.(Exp.), 0.22" ID Max.(Rec.), 6-2 AWG, Cross Linked Polyolefin, Heavy Wall, Flame Retardant, Black, 1000V |
Conductor Range | #6 AWG to #2 AWG |
Certification - CSA Approved | Yes |
Type | HS-H-PF, Heavy Wall, Flame Retardant |
Connector Type | HEAVY WALL TUBES |
UL Listed | Yes |
Description
Heat Shrink Tubing,Black,3/4"dia,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.15A, 600V AC, Non-Indicating (FRS-R-15/100)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-10PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Green (HS355-S500-GREEN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- Burndy Heat Shrink Tubing