Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Black, 2" dia, 4ft.
Mfr # HSB200H48PF2
Zoro # G4942301
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Ratio 0.0840277777777778
- Material Cross-linked Polyolefin
- Application For Direct Burial
- Wall Thickness 0.16
- Nominal Diameter (in) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSB200H48PF2
- Zoro # G4942301
- UPC # 781810214923
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Nominal Diameter (in) | 2 |
Dimension (Max Before Shrink) | 2 |
Length (in) | 48 |
Conductor Size | 250kcmil - 500kcmil |
Details
Shrink Ratio | 0.0840277777777778 |
Material | Cross-linked Polyolefin |
Application | For Direct Burial |
Wall Thickness | 0.16 |
Recovery - Max ID | 0.75 |
Product Description | Heat Shrink Tubing, 2" ID Min.(Exp.), 0.75" ID Max.(Rec.), 250-500 kcmil, Cross Linked Polyolefin, Heavy Wall, Flame Retardant, Black, 1000V |
Industry Standards | UL486D |
Code Wire Range | 250-500 |
Type | HS-H-PF, Heavy Wall, Flame Retardant |
UL Listed | Yes |
Certification - CSA Approved | Yes |
Conductor Range | 250-500 Kcmil |
Connector Type | HEAVY WALL TUBES |
Description
Heat Shrink Tubing,Black,2" dia,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 24 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C24)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- GARDNER BENDER Heat Shrink Tubing, 1"-1/2" 4" Length, PK2 (HST-999)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - Orange (HS354-S50-ORANGE)
- Burndy Heat Shrink Tubing