Shop All Heat Shrink Tubing
Burndy
Heat Shrink Tubing, Black, 1.5" dia, 4ft.
Mfr # HSB150H48PF5
Zoro # G4942450
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Ratio 0.0840277777777778
- Application For Direct Burial
- Material Cross-linked Polyolefin
- Wall Thickness 0.16
- Industry Standards UL486D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSB150H48PF5
- Zoro # G4942450
- UPC # 781810214916
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Nominal Diameter (in) | 1.5 |
Dimension (Max Before Shrink) | 1.5 |
Length (in) | 48 |
Conductor Size | 2/0AWG - 350kcmil |
Details
Shrink Ratio | 0.0840277777777778 |
Application | For Direct Burial |
Material | Cross-linked Polyolefin |
Wall Thickness | 0.16 |
Industry Standards | UL486D |
Code Wire Range | 2/0-350 |
Recovery - Max ID | 0.5 |
Product Description | Cross-Linked Polyolefin Heat Shrinkable Heavy Wall Tube, 2/0 AWG - 350 kcmil, 1000 V, Shrink Ratio: 3 : 1 |
Certification - CSA Approved | Yes |
Conductor Range | #2/0 AWG - 350 Kcmil |
Connector Type | HEAVY WALL TUBES |
Type | HS-H-PF, Heavy Wall, Flame Retardant |
UL Listed | Yes |
Description
Heat Shrink Tubing,Black,1.5" dia,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 3KVA 120x240 to 120/240 (G003K1EF1A03)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- QUICKCABLE Heat Shrink Tubing, 1/8" Black 48" (5665-001B)
- Burndy Heat Shrink Tubing