Shop All Compression Lugs
Burndy
HD Compression Terminal, 6AWG, 1/4"Stud
Mfr # YAV6CLBOX
Zoro # G4943053
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 1/2"
- Material Tin-Electro Plated Copper
- Length 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CLBOX
- Zoro # G4943053
- UPC # 781810539057
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 1/2" |
Length | 1.28" |
Stud Size (in) | 44930 |
Strip Length | 1/2" |
Pad Width (in) | 0.5 |
Length (in) | 1.28 |
Dimension - Stud Size inch | 2023-01-04 |
Dimension - Pad Width inch | 0.50 in |
Dimension - Z inch | 0.29 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - N inch | 0.25 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Dimension - D inch | 0.56 in |
Dimension - Length Overall inch | 1.28 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 1/2 in |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - B Length fraction | 1/2 in |
Conductor Size | 6 AWG |
Dimension - B Length inch | 0.50 in |
Description
HD Compression Terminal,6AWG,1/4"Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- Burndy Lugs & Split Bolts