Shop All Compression Lugs
Burndy
HD Compression Terminal, 4AWG, 1/2"Stud
Mfr # YAV4CL5
Zoro # G4943047
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Short Barrel
- Width 0.73"
- Material Tin-Electro Plated Copper
- Length 1.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV4CL5
- Zoro # G4943047
- UPC # 781810025581
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.73" |
Length | 1.68" |
Details
Connector Type | Short Barrel |
Material | Tin-Electro Plated Copper |
Item | Ring-Tongue Terminal |
Description
HD Compression Terminal,4AWG,1/2"Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- Burndy Compression Lugs