Shop All Compression Lugs
Burndy
HD Compression Terminal, 4/0, 3/8"Stud
Mfr # YAV28LBOX
Zoro # G4942907
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Short Barrel
- Width 1.12"
- Material Tin-Plated Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28LBOX
- Zoro # G4942907
- UPC # 781810540558
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.12" |
Length | 2.28" |
Dimension - Hole Size mm | 10 mm |
Dimension - Pad Width inch | 1.12 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 0.70 in |
Dimension - Z inch | 0.60 in |
Dimension - Length Overall inch | 2.72 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Aircraft Size | AN 0000 |
Dimension - B Length inch | 0.85 in |
Dimension - N inch | 0.56 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - Stud Size inch | 44993 |
Conductor Size | 4/0 AWG |
Description
HD Compression Terminal,4/0,3/8"Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- Burndy Compression Lugs