Shop All Conduit Clamps & Hangers
Burndy
Hardware Kit W/ 1" Bolts, Washers and Nuts
Mfr # TMH267
Zoro # G7125326
Sold in multiples of 5 for $131.45
$131.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hardware
- Material Bronze, Silicon (DURIUM is a trademark)
- Type Silicon Bronze Hardware Kits
- Dimension - Bolt Size fraction 44993
- Dimension - Thread Size 42437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMH267
- Zoro # G7125326
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bolt Size fraction | 44993 |
Dimension - Thread Size | 42437 |
Dimension - Threads per inch | 16 |
Details
Item | Hardware Kit |
Sub-Category | Hardware |
Material | Bronze, Silicon (DURIUM is a trademark) |
Type | Silicon Bronze Hardware Kits |
Application | The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation.Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. |
Installation Torque Recommended in-lb | 240 LBS/in |
Connector Type | Hardware |
Trade Name | DURIUM™ |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- Burndy Conduit Clamps & Hangers