Shop All Connector Parts
Burndy
Hardware Kit For I-Beam, 1/2-13, 1-1/2"
Mfr # TMHG42
Zoro # G4942889
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Dia./Thread Size 1/2"-13
- Basic Material 18-8 Stainless Steel
- Number of different sizes 2
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # TMHG42
- Zoro # G4942889
- UPC # 781810035054
- Country of Origin United States
- Category Connector Parts
Dimensions
Dia./Thread Size | 1/2"-13 |
Number of different sizes | 2 |
Dimension - Thread Size | 41276 |
Dimension - Bolt Size fraction | 1 to 2 |
Details
Item | Hardware Kit |
Basic Material | 18-8 Stainless Steel |
Material | 18-8 Stainless Steel |
Head Type | Hex |
Thread Style | Fully Threaded |
System of Measurement | Inch |
Fastener Finish | Passivated |
Thread Type | UNC |
Screw Grade/Class | 3A |
Type | Compression Ground Connector |
Application | An irreversible compression ground connection which allows attachment to a structural steel standard (angled) or wide flange (para llel) beam. |
Certification - CSA Approved | No |
Item Type | 3B |
Connector Type | Hardware |
Industry Standard(s) | UL 486A-BIEEE 837 |
Standards - Industry Standards Met | UL 486A-BIEEE 837 |
Description
Hardware Kit For I-Beam,1/2-13,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- BURNDY Compression Connector Hardware Kit (TMH267)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- Burndy Connector Parts