Shop All Wire Connectors
Burndy
H-TAP FLAME RETARDANT COVER, FOR YH292C YH298C, 250 KCMIL
Mfr # CCFD-FR
Zoro # G3192437
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Single Wire Size 250 kcmil
- Max. Voltage 600V
- Standards UL 94V0 Rated; CSA Certified; UL Listed
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CCFD-FR
- Zoro # G3192437
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 250 kcmil |
Details
Color | Clear |
Max. Voltage | 600V |
Standards | UL 94V0 Rated; CSA Certified; UL Listed |
Flame Retardant | Yes |
Features | Clear Polycarbonate H-Tap-Flame Retardant Cover |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- BURNDY Copper Braid, 12 In (BD12N)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- Burndy Wire Connectors