Shop All Wire Connectors
Burndy
H-TAP COPPER W/CLR COVER, MAIN 250-2 TAP1 250-2,
Mfr # YH2929WCC
Zoro # G3190635
Sold in multiples of 25 for $1,129.75
$1,129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified; UL Listed
- Finish Tin Electro Plated
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YH2929WCC
- Zoro # G3190635
- Country of Origin Unknown
- Category Wire Connectors
Details
Standards | CSA Certified; UL Listed |
Finish | Tin Electro Plated |
Flame Retardant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (LP-CC-8/10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY Copper Braid, 12 In (BD12N)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- Burndy Wire Connectors