Shop All Cable Supports
Burndy
H-TAP COPPER W/CLR COVER, MAIN 2-6 TAP1 2-6, TAP2 8-14 TAP3 8-14
Mfr # YH2C2CWCC
Zoro # G3191046
Sold in multiples of 25 for $733.75
$733.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Plating Tin - Electro Plated
- Product Description Copper Compression H Tap w/ Clear Flame Retardant Cover, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated
- CSA Certified Y
- CULUS N
- UL Listed Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YH2C2CWCC
- Zoro # G3191046
- Country of Origin Unknown
- Category Cable Supports
Details
Type of Plating | Tin - Electro Plated |
Product Description | Copper Compression H Tap w/ Clear Flame Retardant Cover, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated |
CSA Certified | Y |
CULUS | N |
UL Listed | Y |
Component | Compression Taps |
Material Rating | Copper |
Connection Type | COMPRESSION |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Burndy Cable Supports