Shop All Cable Supports
Burndy
H-TAP COPPER W/BLK COVER, MAIN 250-2 TAP1 2-6, TAP2 8-14
Mfr # YH292CWC
Zoro # G3189253
product price: $37.65
/ea
Sold in multiples of 25 for $941.25
$941.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Listed Y
- CULUS N
- Type of Plating Tin - Electro Plated
- Product Description Copper Compression H Tap w/ Black Flame Retardant Cover, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated
- CSA Certified Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YH292CWC
- Zoro # G3189253
- Country of Origin Unknown
- Category Cable Supports
Details
UL Listed | Y |
CULUS | N |
Type of Plating | Tin - Electro Plated |
Product Description | Copper Compression H Tap w/ Black Flame Retardant Cover, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated |
CSA Certified | Y |
Component | Compression Taps |
Connection Type | COMPRESSION |
Material Rating | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GF222NRA)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- JANDORF Stl Clamp Vyl Coat1/2Dia (61535)
- ALLEN TEL Mounting Bracket, Duplex (AT92)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- IMPERIAL SUPPLIES Mixing Tip, PK6 (30RX06)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- Burndy Cable Supports