Shop All Cable Supports
Burndy
H-TAP COPPER W/BLK COVER, MAIN 2-6 TAP1 2-6, TAP2 8-14 TAP3 8-14
Mfr # YH2C2CWC
Zoro # G3189603
product price: $31.89
/ea
Sold in multiples of 5 for $159.45
$159.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Description Copper Compression H Tap w/ Black Flame Retardant Cover, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated
- CULUS N
- CSA Certified Y
- UL Listed Y
- Type of Plating Tin - Electro Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YH2C2CWC
- Zoro # G3189603
- Country of Origin Unknown
- Category Cable Supports
Details
Product Description | Copper Compression H Tap w/ Black Flame Retardant Cover, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated |
CULUS | N |
CSA Certified | Y |
UL Listed | Y |
Type of Plating | Tin - Electro Plated |
Material Rating | Copper |
Component | Compression Taps |
Connection Type | COMPRESSION |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- Burndy Cable Supports