Shop All Cable Supports
Burndy
H-TAP COPPER, MAIN 250-2 TAP1 2-6, TAP2 8-14
Mfr # YH292C
Zoro # G3189917
product price: $22.35
/ea
Sold in multiples of 5 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Certified Y
- UL Listed Y
- Product Description Copper Compression H Tap, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated
- Type of Plating Tin - Electro Plated
- CULUS N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YH292C
- Zoro # G3189917
- Country of Origin Unknown
- Category Cable Supports
Details
CSA Certified | Y |
UL Listed | Y |
Product Description | Copper Compression H Tap, 250 kcmil-2 AWG (Main), 2-6 AWG (Tap 1), 8-14 AWG (Tap 2), Tin Plated |
Type of Plating | Tin - Electro Plated |
CULUS | N |
Industry Standards | UL467 |
Component | Compression Taps |
Material Rating | Copper |
Connection Type | COMPRESSION |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- Burndy Cable Supports