Shop All Cable Supports
Burndy
H-TAP COPPER, MAIN 250-2 TAP 1 250-2, PURPLE
Mfr # YH2929
Zoro # G3189594
product price: $23.15
/ea
Sold in multiples of 25 for $578.75
$578.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Standards UL467
- CULUS N
- Product Description Copper Compression H Tap, 250 kcmil-2 AWG (Main), 250 kcmil-2 AWG (Tap), Tin Plated
- UL Listed Y
- Type of Plating Tin - Electro Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YH2929
- Zoro # G3189594
- Country of Origin Unknown
- Category Cable Supports
Details
Industry Standards | UL467 |
CULUS | N |
Product Description | Copper Compression H Tap, 250 kcmil-2 AWG (Main), 250 kcmil-2 AWG (Tap), Tin Plated |
UL Listed | Y |
Type of Plating | Tin - Electro Plated |
CSA Certified | Y |
Component | Compression Taps |
Connection Type | COMPRESSION |
Material Rating | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- MTD Switch-Safety (725-0803B)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- SIMPSON 3 x 7 in. TP37 Tie Plate (5608070)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- ABB BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK (BFH-17-0)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- Burndy Cable Supports