Shop All Cable Supports
Burndy
H-TAP COPPER, MAIN 2-6 TAP1 2-6, TAP2 8-14 TAP3 8-14
Mfr # YH2C2C
Zoro # G3190346
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Certified Y
- Product Description Copper Compression H Tap, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated
- CULUS N
- Type of Plating Tin - Electro Plated
- UL Listed Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YH2C2C
- Zoro # G3190346
- Country of Origin Unknown
- Category Cable Supports
Details
CSA Certified | Y |
Product Description | Copper Compression H Tap, 2-6 AWG (Main & Tap 1), 8-14 AWG (Tap 2 & Tap 3), Tin Plated |
CULUS | N |
Type of Plating | Tin - Electro Plated |
UL Listed | Y |
Industry Standards | UL467 |
Connection Type | COMPRESSION |
Component | Compression Taps |
Material Rating | Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Push Switch 2Spd 3 Term (61203)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap (BCH12-C1)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- Burndy Cable Supports