Shop All Ground Rods & Clamps
Burndy
Ground Rod Clamp, 10AWG, 2In, PK5
Mfr # GRC12
Zoro # G4650371
product price: $28.29
/pk 5, $5.66/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type Commercial
- Wire Size - Grounding 10 to 2 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GRC12
- Zoro # G4650371
- UPC # 781810230947
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 1/2" Rod |
Conductor Size | 2 AWG to 10 AWG |
Grounding Wire Size | 10 AWG SOL, 10 to 2 AWG STR |
Overall Height | 2 1/16 in |
Overall Length | 5/8 in |
For Rod Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Width | 7/8 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
Dimension - Length Side B inch | 0.63 in |
Conductor - Rod Size | 1/2 in |
Dimension - Height inch | 2.06 in |
Dimension - Width mm | 23 mm |
Conductor - Copper Solid Size Range | 10 AWG |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Dimension - B Length inch | 0.63 in |
Dimension - Width inch | 0.89 in |
Description
Grounding Connector, Grounding Wire Size 10 AWG SOL, 10 to 2 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductors, Ground Rods, Grounding Wires Connected To 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in, For Rod Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-12R-Q)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- Burndy Ground Rods & Clamps