Shop All Ground Rods & Clamps
Burndy
Ground Rod Clamp, 10AWG, 1.7In, PK5
Mfr # GRL5
Zoro # G4686622
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 10 to 2 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GRL5
- Zoro # G4686622
- UPC # 781810051825
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Rod Dia. | 5/8" Rod |
Conductor Size | 2 AWG to 10 AWG |
Grounding Wire Size | 10 to 3 AWG STR |
For Minimum Ground Conductor Wire Size | 10 AWG |
For Rod Dia. | 5/8 in |
For Maximum Ground Conductor Wire Size | 3 AWG STR |
Conductor - Rod Size | 5/8 in |
Conductor - Copper Str Size Range | 10 AWG-2 AWG |
Description
Grounding Connector, Grounding Wire Size 10 to 3 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 3 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Copper Conductors, Ground Rods, Grounding Wires Connected To 5/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, For Rod Dia. 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- Burndy Ground Rods & Clamps