Shop All Mechanical Lugs
Burndy
Ground Connector, 8AWG, 1.49In
Mfr # GB4C
Zoro # G4672306
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Grounding Wires Connected To 1/4 in Bar
- Material - Grounding Connector Copper Alloy
- Wire Size - Grounding 8 to 4 AWG
- Material of Construction Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GB4C
- Zoro # G4672306
- UPC # 781810231180
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size - Grounding | 8 to 4 AWG |
Conductor Size | 4 AWG to 8 AWG |
Grounding Wire Size | 8 to 4 AWG SOL, 8 to 4 AWG STR |
For Minimum Ground Conductor Wire Size | 8 AWG SOL |
Overall Height | 1 1/2 in |
Overall Length | 7/8 in |
For Maximum Ground Conductor Wire Size | 4 AWG STR |
Overall Width | 1 1/16 in |
Dimension - Width fraction | 1-3/50 in |
Conductor - Copper Solid Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Conductor - Copper Solid Size Range | 8 AWG-4 AWG |
Dimension - Width inch | 1.06 in |
Dimension - L Length Overall mm | 22 mm |
Dimension - Length Overall inch | 0.88 in |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Conductor - Copper Str Size Range | 8 AWG-4 AWG |
Dimension - Height inch | 1.49 in |
Description
Grounding Connector, Grounding Wire Size 8 to 4 AWG SOL, 8 to 4 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Separates Two Cables From Bar, For Maximum Ground Conductor Wire Size 4 AWG STR, For Minimum Ground Conductor Wire Size 8 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- Burndy Lugs & Split Bolts